KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rocker Switch, SPST, 2 Connections

NKK| Zoro #: G0674606| Mfr #: JWM11RAA

$3.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Switch Function: ON/OFF
Item: Rocker Switch
Terminals: 0.110" Solder Lug
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0674606 Mfr #: JWM11RAA
Switch Function: ON/OFFItem: Rocker Switch
Terminals: 0.110" Solder LugNumber of Connections: 2
Body Color: BlackMounting Hole: 0.606" x 0.945"
Contact Form: SPSTOperating Temp. Range: -13 Degrees to 158 Degrees F
AC Contact Rating: 10A @ 125/250VSwitch Color: Black
Country of Origin (subject to change): China

Description

Rocker Switch, Contact Form SPST, Number of Connections 2, Switch Function On/Off, Terminals 0.110 In. Solder Lug, Mounting Hole 0.606 In. x 0.945 In., AC Contact Rating 10A @ 125/250V, HP -, Body Color Black, Switch Color Black, Operating Temp. Range -13 Degrees to 158 Degrees F

Reviews