Rocker Switch, SPST, 2 Connections

NKK| Zoro #: G0584184| Mfr #: JWM11RC2A

$4.08 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0584184 Mfr #: JWM11RC2A
Body Color: BlackItem: Rocker Switch
Operating Temp. Range: -13 Degrees to 158 Degrees FStandards: UL Recognized, CSA, VDE
Contact Form: SPSTSwitch Function: On/Off
Number of Connections: 2Terminals: 0.110" Solder Lug
HP: -Legend: Vertical I/O
AC Contact Rating: 10A @ 125/250VMounting Hole: 0.606" x 0.945"
Switch Color: RedCountry of Origin (subject to change): China

Product Description

Rocker Switch, Contact Form SPST, Number of Connections 2, Switch Function On/Off, Terminals 0.110 In. Solder Lug, Mounting Hole 0.606 In. x 0.945 In., AC Contact Rating 10A @ 125/250V, HP -, Legend Vertical I/O, Body Color Black, Switch Color Red, Operating Temp. Range -13 Degrees to 158 Degrees F, Standards UL Recognized, CSA, VDE

Product Reviews

Save 15%. Sign up for Z-mail.