Toggle Switch, 3PDT, 6A @ 250V, Solder Lug

NKK| Zoro #: G2226865| Mfr #: S39

$9.21 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2226865 Mfr #: S39
Stem Dia. and Thread Size: M12 P1 x 0.492"Operating Temp. Range: 14 Degrees to 158 Degrees F
Item: Toggle SwitchMounting Hole: 0.50" dia.
Contact Form: 3PDTSwitch Function: On/Off/Momentary On
Number of Connections: 9Terminals: Solder Lug
Standards: UL Recognized/CSAActuator Style: Bat
AC Contact Rating: 15A @ 125VAC, 6A @ 250VACDC Contact Rating: 15A @ 30VDC
Actuator Length: 0.689"Stem Length: 0.472"
Country of Origin (subject to change): Japan

Product Description

Toggle Switch, Contact Form 3PDT, Number of Connections 9, Switch Function On/Off/Momentary On, AC Contact Rating 15A @ 125VAC, 6A @ 250VAC, HP -, Terminals Solder Lug, Mounting Hole 0.50 In. dia., DC Contact Rating 15A @ 30VDC, Actuator Style Bat, Actuator Length 0.689 In., Stem Length 0.472 In., Stem Dia. and Thread Size M12 P1 x 0.492 In., Operating Temp. Range 14 Degrees to 158 Degrees F, Standards UL Recognized/CSA

Product Reviews

Save 15%. Sign up for Z-mail.