JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Toggle Switch, 3PDT, 9A @ 250V, Solder Lug

NKK| Zoro #: G1731947| Mfr #: S33

$8.60 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1731947 Mfr #: S33
Stem Dia. and Thread Size: M12 P1 x 0.492"Mounting Hole: 0.50" dia.
Operating Temp. Range: 14 Degrees to 158 Degrees FItem: Toggle Switch
Contact Form: 3PDTSwitch Function: On/Off/On
Number of Connections: 9Terminals: Solder Lug
Standards: UL Recognized/CSAActuator Length: 0.68"
Stem Length: 0.472"Actuator Style: Bat
AC Contact Rating: 25A @ 125VAC, 9A @ 250VACDC Contact Rating: 20A @ 30VDC
Country of Origin (subject to change): Japan

Product Description

Toggle Switch, Contact Form 3PDT, Number of Connections 9, Switch Function On/Off/On, AC Contact Rating 25A @ 125VAC, 9A @ 250VAC, HP -, Terminals Solder Lug, Mounting Hole 0.50 In. dia., DC Contact Rating 20A @ 30VDC, Actuator Style Bat, Actuator Length 0.689 In., Stem Length 0.472 In., Stem Dia. and Thread Size M12 P1 x 0.492 In., Operating Temp. Range 14 Degrees to 158 Degrees F, Standards UL Recognized/CSA

Product Reviews

Save 15%. Sign up for Z-mail.