Toggle Switch, 4PDT, 3A @ 250V, Solder Lug

NKK| Zoro #: G1919687| Mfr #: M2042B2B1W01

$8.93 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1919687 Mfr #: M2042B2B1W01
Actuator Length: 0.689"Stem Dia. and Thread Size: M12 P1 x 0.472"
Standards: UL Recognized/CSAMounting Hole: 0.50" dia.
Operating Temp. Range: -22 Degrees to 185 Degrees FDC Contact Rating: 4A @ 30VDC
Actuator Style: BatAC Contact Rating: 6A @ 125VAC, 3A @ 250VAC
Item: Toggle SwitchHP: -
Terminals: Solder LugContact Form: 4PDT
Switch Function: On/OnNumber of Connections: 12
Country of Origin (subject to change): China

Product Description

Toggle Switch, Contact Form 4PDT, Number of Connections 12, Switch Function On/On, AC Contact Rating 6A @ 125VAC, 3A @ 250VAC, HP -, Terminals Solder Lug, Mounting Hole 0.50 In. dia., DC Contact Rating 4A @ 30VDC, Actuator Style Bat, Actuator Length 0.689 In., Stem Dia. and Thread Size M12 P1 x 0.472 In., Operating Temp. Range -22 Degrees to 185 Degrees F, Standards UL Recognized/CSA

Product Reviews

Save 15%. Sign up for Z-mail.