Toggle Switch, 4PDT, 3A @ 250V, Solder Lug

NKK| Zoro #: G2380007| Mfr #: M2045B2B1W01

$6.34 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Terminals: Solder Lug
Number of Connections: 12
Actuator Style: Bat
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2380007 Mfr #: M2045B2B1W01
Terminals: Solder LugNumber of Connections: 12
Actuator Style: BatOperating Temp. Range: -22 Degrees to 185 Degrees F
Switch Function: On/Momentary OnItem: Toggle Switch
DC Contact Rating: 4A @ 30VDCStem Dia. and Thread Size: M12 P1 x 0.472"
Mounting Hole: 0.50" dia.Actuator Length: 0.68"
Contact Form: 4PDTAC Contact Rating: 6A @ 125VAC, 3A @ 250VAC
Standards: UL Recognized/CSACountry of Origin (subject to change): China

Description

Toggle Switch, Contact Form 4PDT, Number of Connections 12, Switch Function On/Momentary On, AC Contact Rating 6A @ 125VAC, 3A @ 250VAC, HP -, Terminals Solder Lug, Mounting Hole 0.50 In. dia., DC Contact Rating 4A @ 30VDC, Actuator Style Bat, Actuator Length 0.689 In., Stem Dia. and Thread Size M12 P1 x 0.472 In., Operating Temp. Range -22 Degrees to 185 Degrees F, Standards UL Recognized/CSA

Reviews