Toggle Switch, 4PDT, 6A @ 250V, Solder Lug

NKK| Zoro #: G1198696| Mfr #: S49

$9.20 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1198696 Mfr #: S49
Stem Dia. and Thread Size: M12 P1 x 0.492"Mounting Hole: 0.50" dia.
Operating Temp. Range: 14 Degrees to 158 Degrees FItem: Toggle Switch
HP: -Contact Form: 4PDT
Switch Function: On/Off/Momentary OnNumber of Connections: 12
Terminals: Solder LugStandards: UL Recognized/CSA
AC Contact Rating: 15A @ 125VAC, 6A @ 250VACDC Contact Rating: 20A @ 30VDC
Actuator Length: 1.063"Stem Length: 0.470"
Country of Origin (subject to change): Japan

Product Description

Toggle Switch, Contact Form 4PDT, Number of Connections 12, Switch Function On/Off/Momentary On, AC Contact Rating 15A @ 125VAC, 6A @ 250VAC, HP -, Terminals Solder Lug, Mounting Hole 0.50 In. dia., DC Contact Rating 20A @ 30VDC, Actuator Length 1.063 In., Stem Length 0.470 In., Stem Dia. and Thread Size M12 P1 x 0.492 In., Operating Temp. Range 14 Degrees to 158 Degrees F, Standards UL Recognized/CSA

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.