Shop Alternate Products
This Product is Discontinued
Nkk
Toggle Switch, 4PDT, 9A @ 250V, Screw (Discontinued)
Mfr # S42T
Zoro # G2344465
This Product is Discontinued
Key Features
- Switch Function On/On
- Contact Form 4PDT
- Actuator Style Bat
- Number of Connections 12
- Stem Length 0.472"