Toggle Switch, DPDT, 15A @ 250V, Solder Lug

NKK| Zoro #: G1209616| Mfr #: S332R

$6.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Terminals: Solder Lug
Number of Connections: 6
Actuator Style: Flattened Lever
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1209616 Mfr #: S332R
Terminals: Solder LugNumber of Connections: 6
Actuator Style: Flattened LeverOperating Temp. Range: 14 Degrees to 158 Degrees F
Switch Function: On/OnItem: Toggle Switch
Actuator Length: 1.06"DC Contact Rating: 25A @ 30VDC
Stem Dia. and Thread Size: M12 P1 x 0.492"Mounting Hole: 0.50" dia.
Stem Length: 0.472"Contact Form: DPDT
AC Contact Rating: 25A @ 125VAC, 15A @ 250VACStandards: UL Recognized/CSA
Country of Origin (subject to change): Japan

Description

Toggle Switch, Contact Form DPDT, Number of Connections 6, Switch Function On/On, AC Contact Rating 25A @ 125VAC, 15A @ 250VAC, HP -, Terminals Solder Lug, Mounting Hole 0.50 In. dia., DC Contact Rating 25A @ 30VDC, Actuator Style Flattened Lever, Actuator Length 1.06 In., Stem Length 0.472 In., Stem Dia. and Thread Size M12 P1 x 0.492 In., Operating Temp. Range 14 Degrees to 158 Degrees F, Standards UL Recognized/CSA

Reviews