Toggle Switch, DPDT, 25A @ 250V, QuikConnct

NKK| Zoro #: G2263317| Mfr #: S332F

$6.96 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2263317 Mfr #: S332F
Stem Dia. and Thread Size: M12 P1 x 0.492"Mounting Hole: 0.50" dia.
Operating Temp. Range: 14 Degrees to 158 Degrees FItem: Toggle Switch
HP: -Contact Form: DPDT
Switch Function: On/OnNumber of Connections: 6
Terminals: Quick ConnectStandards: UL Recognized/CSA
Actuator Style: BatAC Contact Rating: 25A @ 125/250VAC
DC Contact Rating: 25A @ 30VDCActuator Length: 0.689"
Stem Length: 0.472"Country of Origin (subject to change): Japan

Product Description

Toggle Switch, Contact Form DPDT, Number of Connections 6, Switch Function On/On, AC Contact Rating 25A @ 125/250VAC, HP -, Terminals Quick Connect, Mounting Hole 0.50 In. dia., DC Contact Rating 25A @ 30VDC, Actuator Style Bat, Actuator Length 0.689 In., Stem Length 0.472 In., Stem Dia. and Thread Size M12 P1 x 0.492 In., Operating Temp. Range 14 Degrees to 158 Degrees F, Standards UL Recognized/CSA

Product Reviews

Save 15%. Sign up for Z-mail.