KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Toggle Switch, DPDT, 25A @ 250V, Solder Lug

NKK| Zoro #: G1579356| Mfr #: S332

$6.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Terminals: Solder Lug
Number of Connections: 6
Operating Temp. Range: 14 Degrees to 158 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1579356 Mfr #: S332
Terminals: Solder LugNumber of Connections: 6
Operating Temp. Range: 14 Degrees to 158 Degrees FSwitch Function: On/On
Item: Toggle SwitchActuator Length: 0.68"
DC Contact Rating: 25A @ 30VDCStem Dia. and Thread Size: M12 P1 x 0.492"
Mounting Hole: 0.50" dia.Stem Length: 0.470"
Contact Form: DPDTAC Contact Rating: 25A @ 125/250VAC
Standards: UL Recognized/CSACountry of Origin (subject to change): Japan

Description

Toggle Switch, Contact Form DPDT, Number of Connections 6, Switch Function On/On, AC Contact Rating 25A @ 125/250VAC, HP -, Terminals Solder Lug, Mounting Hole 0.50 In. dia., DC Contact Rating 25A @ 30VDC, Actuator Length 0.68 In., Stem Length 0.470 In., Stem Dia. and Thread Size M12 P1 x 0.492 In., Operating Temp. Range 14 Degrees to 158 Degrees F, Standards UL Recognized/CSA

Reviews