Toggle Switch, DPDT, 6A @ 250V, QuikConnct

NKK |Zoro #: G1306706|Mfr #: S25AWF

$10.84 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1306706 Mfr #: S25AWF
Mounting Hole: 0.50" dia.Item: Toggle Switch
HP: -Contact Form: DPDT
Switch Function: On/Momentary OnNumber of Connections: 6
Terminals: Quick ConnectStandards: IP67 (Front Panel)
DC Contact Rating: 20A @ 30VDCActuator Length: 0.687"
Stem Length: 0.295"Operating Temp. Range: -22 Degrees to 158 Degrees F
Actuator Style: BatStem Dia. and Thread Size: 0.470"
AC Contact Rating: 15A @ 125VAC, 6A @ 250VACCountry of Origin (subject to change): Japan

Product Description

Toggle Switch, Contact Form DPDT, Number of Connections 6, Switch Function On/Momentary On, AC Contact Rating 15A @ 125VAC, 6A @ 250VAC, HP -, Terminals Quick Connect, Mounting Hole 0.50 In. dia., DC Contact Rating 20A @ 30VDC, Actuator Style Bat, Actuator Length 0.687 In., Stem Length 0.295 In., Stem Dia. and Thread Size 0.470 In., Operating Temp. Range -22 Degrees to 158 Degrees F, Standards IP67 (Front Panel)

Product Reviews

Save 15% when you sign up for Z-mail.