Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Toggle Switch, DPDT, 6A @ 250V, Screw

NKK| Zoro #: G0316303| Mfr #: S335T

$12.16 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Switch Function: On/Momentary OnMounting Hole: 0.50" dia.Terminals: Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0316303 Mfr #: S335T
Switch Function: On/Momentary OnMounting Hole: 0.50" dia.
Terminals: ScrewHP: -
Actuator Length: 0.68"Number of Connections: 6
Stem Length: 0.470"DC Contact Rating: 20A @ 30VDC
Item: Toggle SwitchContact Form: DPDT
AC Contact Rating: 15A @ 125VAC, 6A @ 250VACOperating Temp. Range: 14 Degrees to 158 Degrees F
Standards: UL Recognized/CSAStem Dia. and Thread Size: M12 P1 x 0.492"
Country of Origin (subject to change): Japan

Description

Toggle Switch, Contact Form DPDT, Number of Connections 6, Switch Function On/Momentary On, AC Contact Rating 15A @ 125VAC, 6A @ 250VAC, HP -, Terminals Screw, Mounting Hole 0.50 In. dia., DC Contact Rating 20A @ 30VDC, Actuator Length 0.68 In., Stem Length 0.470 In., Stem Dia. and Thread Size M12 P1 x 0.492 In., Operating Temp. Range 14 Degrees to 158 Degrees F, Standards UL Recognized/CSA

Reviews