Toggle Switch, DPDT, 6A @ 250V, Screw

NKK| Zoro #: G2232684| Mfr #: WT23T

$15.90 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2232684 Mfr #: WT23T
Actuator Length: 0.687"Standards: IP67 (Front Panel)/ IP60 (Back Panel)
Mounting Hole: 0.50" dia.Operating Temp. Range: -22 Degrees to 158 Degrees F
DC Contact Rating: 10A @ 30VDCContact Form: DPDT
Actuator Style: BatAC Contact Rating: 10A @ 125VAC, 6A @ 250VAC
Item: Toggle SwitchNumber of Connections: 6
Special Features: Environmentally SealedContact Form: DPDT
Switch Function: On/Off/OnNumber of Connections: 6
Terminals: ScrewStandards: IP67 (Front Panel)/ IP60 (Back Panel)
Stem Dia. and Thread Size: M12 P1 x 0.492"Stem Length: 0.378"
HP: -Country of Origin (subject to change): China

Product Description

Toggle Switch, Contact Form DPDT, Number of Connections 6, Switch Function On/Off/On, AC Contact Rating 10A @ 125VAC, 6A @ 250VAC, HP -, Terminals Screw, Mounting Hole 0.50 In. dia., DC Contact Rating 10A @ 30VDC, Actuator Style Bat, Actuator Length 0.687 In., Stem Length 0.378 In., Stem Dia. and Thread Size M12 P1 x 0.492 In., Operating Temp. Range -22 Degrees to 158 Degrees F, Special Features Environmentally Sealed, Standards IP67 (Front Panel)/ IP60 (Back Panel)

Product Reviews

Save 15%. Sign up for Z-mail.