Toggle Switch, DPDT, 6A @ 250V, Screw

NKK| Zoro #: G0974197| Mfr #: WT25T

$25.44 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Mounting Hole: 0.50" dia.Number of Connections: 6Terminals: Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0974197 Mfr #: WT25T
Mounting Hole: 0.50" dia.Number of Connections: 6
Terminals: ScrewActuator Length: 0.68"
HP: -Switch Function: On/Momentary On
Stem Length: 0.378"DC Contact Rating: 10A @ 30VDC
Item: Toggle SwitchSpecial Features: Environmentally Sealed
Contact Form: DPDTActuator Style: Bat
AC Contact Rating: 10A @ 125VAC, 6A @ 250VACOperating Temp. Range: -22 Degrees to 158 Degrees F
Standards: IP67 (Front Panel)/ IP60 (Back Panel)Stem Dia. and Thread Size: M12 P1 x 0.492"
Country of Origin (subject to change): China

Description

Toggle Switch, Contact Form DPDT, Number of Connections 6, Switch Function On/Momentary On, AC Contact Rating 10A @ 125VAC, 6A @ 250VAC, HP -, Terminals Screw, Mounting Hole 0.50 In. dia., DC Contact Rating 10A @ 30VDC, Actuator Style Bat, Actuator Length 0.68 In., Stem Length 0.378 In., Stem Dia. and Thread Size M12 P1 x 0.492 In., Operating Temp. Range -22 Degrees to 158 Degrees F, Special Features Environmentally Sealed, Standards IP67 (Front Panel)/ IP60 (Back Panel)

Reviews