Toggle Switch, DPDT, 6A @ 250V, Solder Lug

NKK| Zoro #: G1452656| Mfr #: S25AW

$8.74 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1452656 Mfr #: S25AW
Mounting Hole: 0.50" dia.Item: Toggle Switch
HP: -Terminals: Solder Lug
Contact Form: DPDTSwitch Function: On/Momentary On
Number of Connections: 6Terminals: Solder Lug
Standards: IP67 (Front Panel)Actuator Style: Bat
Stem Dia. and Thread Size: 0.470"AC Contact Rating: 15A @ 125VAC, 6A @ 250VAC
DC Contact Rating: 20A @ 30VDCActuator Length: 0.687"
Stem Length: 0.295"Operating Temp. Range: -22 Degrees to 158 Degrees F
Country of Origin (subject to change): Japan

Product Description

Toggle Switch, Contact Form DPDT, Number of Connections 6, Switch Function On/Momentary On, AC Contact Rating 15A @ 125VAC, 6A @ 250VAC, HP -, Terminals Solder Lug, Mounting Hole 0.50 In. dia., DC Contact Rating 20A @ 30VDC, Actuator Style Bat, Actuator Length 0.687 In., Stem Length 0.295 In., Stem Dia. and Thread Size 0.470 In., Operating Temp. Range -22 Degrees to 158 Degrees F, Standards IP67 (Front Panel)

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.