Toggle Switch, DPDT, 6A @ 250V, Solder Lug

NKK| Zoro #: G1116701| Mfr #: S335

$6.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Terminals: Solder Lug
Number of Connections: 6
Operating Temp. Range: 14 Degrees to 158 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1116701 Mfr #: S335
Terminals: Solder LugNumber of Connections: 6
Operating Temp. Range: 14 Degrees to 158 Degrees FSwitch Function: On/Momentary On
Item: Toggle SwitchActuator Length: 0.68"
DC Contact Rating: 20A @ 30VDCStem Dia. and Thread Size: M12 P1 x 0.492"
Mounting Hole: 0.50" dia.Stem Length: 0.470"
Contact Form: DPDTAC Contact Rating: 15A @ 125VAC, 6A @ 250VAC
Standards: UL Recognized/CSACountry of Origin (subject to change): Japan

Description

Toggle Switch, Contact Form DPDT, Number of Connections 6, Switch Function On/Momentary On, AC Contact Rating 15A @ 125VAC, 6A @ 250VAC, HP -, Terminals Solder Lug, Mounting Hole 0.50 In. dia., DC Contact Rating 20A @ 30VDC, Actuator Length 0.689 In., Stem Length 0.470 In., Stem Dia. and Thread Size M12 P1 x 0.492 In., Operating Temp. Range 14 Degrees to 158 Degrees F, Standards UL Recognized/CSA

Reviews