BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Toggle Switch, DPDT, 6A @ 250V, Solder Lug

NKK| Zoro #: G0997762| Mfr #: S339

$7.69 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
AC Contact Rating: 15A @ 125VAC, 6A @ 250VACStem Length: 0.470"Item: Toggle Switch
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0997762 Mfr #: S339
AC Contact Rating: 15A @ 125VAC, 6A @ 250VACStem Length: 0.470"
Item: Toggle SwitchStandards: UL Recognized/CSA
Mounting Hole: 0.50" dia.Operating Temp. Range: 14 Degrees to 158 Degrees F
Number of Connections: 6Contact Form: DPDT
DC Contact Rating: 20A @ 30VDCSwitch Function: On/Off/Momentary On
Stem Dia. and Thread Size: M12 P1 x 0.492"Actuator Length: 0.68"
HP: -Terminals: Solder Lug
Country of Origin (subject to change): Japan

Description

Toggle Switch, Contact Form DPDT, Number of Connections 6, Switch Function On/Off/Momentary On, AC Contact Rating 15A @ 125VAC, 6A @ 250VAC, HP -, Terminals Solder Lug, Mounting Hole 0.50 In. dia., DC Contact Rating 20A @ 30VDC, Actuator Length 0.68 In., Stem Length 0.470 In., Stem Dia. and Thread Size M12 P1 x 0.492 In., Operating Temp. Range 14 Degrees to 158 Degrees F, Standards UL Recognized/CSA

Reviews