JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Toggle Switch, DPDT, 6A @ 250V, Solder Lug

NKK| Zoro #: G0907943| Mfr #: WT23S

$12.96 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0907943 Mfr #: WT23S
Mounting Hole: 0.50" dia.Standards: IP67 (Front Panel)/ IP60 (Back Panel)
Actuator Style: BatContact Form: DPDT
Operating Temp. Range: -22 Degrees to 158 Degrees FActuator Length: 0.68"
Special Features: Environmentally SealedNumber of Connections: 6
Item: Toggle SwitchAC Contact Rating: 10A @ 125VAC, 6A @ 250VAC
DC Contact Rating: 10A @ 30VDCContact Form: DPDT
Switch Function: On/Off/OnNumber of Connections: 6
Terminals: Solder LugStandards: IP67 (Front Panel)/ IP60 (Back Panel)
Stem Dia. and Thread Size: 0.470"Stem Length: 0.330"
Country of Origin (subject to change): China

Product Description

Toggle Switch, Contact Form DPDT, Number of Connections 6, Switch Function On/Off/On, AC Contact Rating 10A @ 125VAC, 6A @ 250VAC, HP -, Terminals Solder Lug, Mounting Hole 0.50 In. dia., DC Contact Rating 10A @ 30VDC, Actuator Style Bat, Actuator Length 0.687 In., Stem Length 0.330 In., Stem Dia. and Thread Size 0.470 In., Operating Temp. Range -22 Degrees to 158 Degrees F, Special Features Environmentally Sealed, Standards IP67 (Front Panel)/ IP60 (Back Panel)

Product Reviews

Save 15%. Sign up for Z-mail.