SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Toggle Switch, DPDT, 6A @ 250V, Solder Lug

NKK| Zoro #: G0791734| Mfr #: WT28S

$14.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Mounting Hole: 0.50" dia.Number of Connections: 6Terminals: Solder Lug
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0791734 Mfr #: WT28S
Mounting Hole: 0.50" dia.Number of Connections: 6
Terminals: Solder LugActuator Length: 0.68"
HP: -Switch Function: Momentary On/Off/Momentary On
Stem Length: 0.330"DC Contact Rating: 10A @ 30VDC
Item: Toggle SwitchSpecial Features: Environmentally Sealed
Contact Form: DPDTActuator Style: Bat
AC Contact Rating: 10A @ 125VAC, 6A @ 250VACOperating Temp. Range: -22 Degrees to 158 Degrees F
Standards: IP67 (Front Panel)/ IP60 (Back Panel)Stem Dia. and Thread Size: 0.470"
Country of Origin (subject to change): China

Description

Toggle Switch, Contact Form DPDT, Number of Connections 6, Switch Function Momentary On/Off/Momentary On, AC Contact Rating 10A @ 125VAC, 6A @ 250VAC, HP -, Terminals Solder Lug, Mounting Hole 0.50 In. dia., DC Contact Rating 10A @ 30VDC, Actuator Style Bat, Actuator Length 0.68 In., Stem Length 0.330 In., Stem Dia. and Thread Size 0.470 In., Operating Temp. Range -22 Degrees to 158 Degrees F, Special Features Environmentally Sealed, Standards IP67 (Front Panel)/ IP60 (Back Panel)

Reviews