Toggle Switch, DPST, 6A @ 250V, Wire

NKK| Zoro #: G2253693| Mfr #: WT21L

$24.23 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2253693 Mfr #: WT21L
Actuator Length: 0.687"Mounting Hole: 0.50" dia.
Operating Temp. Range: -22 Degrees to 158 Degrees FDC Contact Rating: 10A @ 30VDC
Actuator Style: BatAC Contact Rating: 10A @ 125VAC, 6A @ 250VAC
Item: Toggle SwitchHP: -
Special Features: Environmentally SealedContact Form: DPST
Switch Function: On/OffNumber of Connections: 4
Terminals: WireStandards: IP67 (Front and Back Panel)
Stem Dia. and Thread Size: 0.492"Stem Length: 0.330"
Country of Origin (subject to change): China

Product Description

Toggle Switch, Contact Form DPST, Number of Connections 4, Switch Function On/Off, AC Contact Rating 10A @ 125VAC, 6A @ 250VAC, HP -, Terminals Wire, Mounting Hole 0.50 In. dia., DC Contact Rating 10A @ 30VDC, Actuator Style Bat, Actuator Length 0.687 In., Stem Length 0.330 In., Stem Dia. and Thread Size 0.492 In., Operating Temp. Range -22 Degrees to 158 Degrees F, Special Features Environmentally Sealed, Standards IP67 (Front and Back Panel)

Product Reviews

Save 15%. Sign up for Z-mail.