Toggle Switch Legend Plate, On/Off, Alum

NKK| Zoro #: G0942855| Mfr #: AT202

$1.65 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0942855 Mfr #: AT202
Inside Dia.: 31/64"Legend: On/Off
Item: Toggle Switch Legend PlateHeight: 2"
Material: AluminumColor: Red and Black Enamel
Width: 1-1/16"Item: Toggle Switch Legend Plate
Country of Origin (subject to change): Japan

Product Description

Toggle Switch Legend Plate, Inside Dia. 31/64 In., Color Red and Black Enamel, Legend On/Off, Material Aluminum, Height 2 In., Width 1-1/16 In., For Use With 12mm Threaded Bushing, Includes -

Product Reviews

Save 15%. Sign up for Z-mail.