JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Toggle Switch, SPDT, 6A @ 250V, Solder Lug

NKK| Zoro #: G2093314| Mfr #: S305

$4.08 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2093314 Mfr #: S305
Operating Temp. Range: 14 Degrees to 158 Degrees FItem: Toggle Switch
Stem Dia. and Thread Size: M12 P1 x 0.492"Mounting Hole: 0.50" dia.
Contact Form: SPDTSwitch Function: On/Momentary On
Number of Connections: 3Terminals: Solder Lug
Standards: CSAActuator Length: 0.68"
Stem Length: 0.472"Actuator Style: Bat
AC Contact Rating: 15A @ 125VAC, 6A @ 250VACDC Contact Rating: 20A @ 30VDC
Country of Origin (subject to change): Japan

Product Description

Toggle Switch, Contact Form SPDT, Number of Connections 3, Switch Function On/Momentary On, AC Contact Rating 15A @ 125VAC, 6A @ 250VAC, HP -, Terminals Solder Lug, Mounting Hole 0.50 In. dia., DC Contact Rating 20A @ 30VDC, Actuator Style Bat, Actuator Length 0.689 In., Stem Length 0.472 In., Stem Dia. and Thread Size M12 P1 x 0.492 In., Operating Temp. Range 14 Degrees to 158 Degrees F, Standards CSA

Product Reviews

Save 15%. Sign up for Z-mail.