Toggle Switch, SPDT, 6A @ 250V, Solder Lug

NKK| Zoro #: G2469302| Mfr #: S9AW

$6.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Terminals: Solder Lug
Number of Connections: 3
Actuator Style: Bat
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2469302 Mfr #: S9AW
Terminals: Solder LugNumber of Connections: 3
Actuator Style: BatOperating Temp. Range: -22 Degrees to 158 Degrees F
Switch Function: On/Off/Momentary OnItem: Toggle Switch
Actuator Length: 0.68"DC Contact Rating: 20A @ 30VDC
Stem Dia. and Thread Size: 0.470"Mounting Hole: 0.50" dia.
Stem Length: 0.295"Contact Form: SPDT
AC Contact Rating: 15A @ 125VAC, 6A @ 250VACStandards: IP67 (Front Panel)
Country of Origin (subject to change): Japan

Description

Toggle Switch, Contact Form SPDT, Number of Connections 3, Switch Function On/Off/Momentary On, AC Contact Rating 15A @ 125VAC, 6A @ 250VAC, HP -, Terminals Solder Lug, Mounting Hole 0.50 In. dia., DC Contact Rating 20A @ 30VDC, Actuator Style Bat, Actuator Length 0.687 In., Stem Length 0.295 In., Stem Dia. and Thread Size 0.470 In., Operating Temp. Range -22 Degrees to 158 Degrees F, Standards IP67 (Front Panel)

Reviews