Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
AED Certified Hard Hat Label, Pk25
  • Zoro #: G0260170
  • Mfr #: HH132R
$15.75 ($0.63/unit)
  • Item: Aed Certified Hard Hat Label,PK25
  • Material: Reflective Vinyl Sheeting
  • Background Color: White and Black on Red
See full product details
Orders over $50 ship free.

Nmc #HH132R Specifications

  • Zoro #: G0260170
  • Mfr #: HH132R
Item: Aed Certified Hard Hat Label,PK25 Material: Reflective Vinyl Sheeting
Background Color: White and Black on Red Width: 2"
Color: Black Height: 2"
Legend: AED Certified Language: English
Subject Matter: Hard Hat Labels Legend/Background Color: White, Red
Mounting Style: Adhesive Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

HARD HAT LABEL, AED CERTIFIED, 2" DIA, REFLECTIVE PS VINYL, 25/PK

Reviews of Nmc #HH132R