Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
AED Trained Hard Hat Label, Pk25
  • Zoro #: G0260213
  • Mfr #: HH131
$26.93 ($1.08/unit)
  • Item: Aed Trained Hard Hat Label,PK25
  • Color: White
  • Width: 2"
See full product details
Orders over $50 ship free.

Nmc #HH131 Specifications

  • Zoro #: G0260213
  • Mfr #: HH131
Item: Aed Trained Hard Hat Label,PK25 Color: White
Width: 2" Height: 2"
Background Color: White and Red on Black Language: English
Subject Matter: Medical/Hospital Legend: AED Trained
Material: Pressure Sensitive Vinyl .002 Legend/Background Color: Black, Red
Mounting Style: Adhesive Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

HARD HAT EMBLEM, AED TRAINED, 2" DIA, PS VINYL

Reviews of Nmc #HH131