Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

AED Trained Hard Hat Label, Pk25

  • Zoro #: G0260259
  • Mfr #: HH131R
$15.75 ($0.63/unit)
  • Item: Aed Trained Hard Hat Label,PK25
  • Material: Reflective Vinyl Sheeting
  • Legend: AED Trained
See full product details
Orders over $75 ship free.

Nmc #HH131R Specifications

  • Zoro #: G0260259
  • Mfr #: HH131R
Item: Aed Trained Hard Hat Label,PK25 Material: Reflective Vinyl Sheeting
Legend: AED Trained Width: 2"
Background Color: White and Red on Black Language: English
Color: White Subject Matter: Medical/Hospital
Legend/Background Color: Black, Red Height: 2"
Mounting Style: Adhesive Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

HARD HAT LABEL, AED TRAINED, 2" DIA, REFLECTIVE PS VINYL, 25/PK

Reviews of Nmc #HH131R