Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Contains Fibers May Cause Cancer Avoid Creating Dust Sign, Bili
  • Zoro #: G0281414
  • Mfr #: ESD24P
$4.75 /ea

Order in multiples of 2

  • Item: Avoid Creating Dust Sign,Bilingual
  • Width: 28"
  • Height: 20"
See full product details
Orders over $50 ship free.

Nmc #ESD24P Specifications

  • Zoro #: G0281414
  • Mfr #: ESD24P
Item: Avoid Creating Dust Sign,Bilingual Width: 28"
Height: 20" Legend/Background Color: White
Background Color: Black, Red, White Material: Adhesive Backed Vinyl
Legend: Contains Asbestos Fibers - May Cause Cancer - Causes Damage to Lungs - Do Not Breathe Dust - Avoid Creating Dust Language: Bilingual
Header: Danger/Peligro Subject Matter: Danger
Header Background Color: Red Color: Black, White
Mounting Style: Adhesive-Backed Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

LABEL, DANGER CONTAINS ASBESTOS FIBERS MAY CAUSE CANCER CAUSES DAMAGE TO LUNGS DO NOT BREATHE DUST AVOID CREATING DUST, 7 X 10, PS VINYL

Reviews of Nmc #ESD24P