Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Contains Fibers May Cause Cancer Avoid Creating Dust Sign, Bili
  • Zoro #: G0281055
  • Mfr #: ESD24PB
$11.57 /ea

Order in multiples of 2

  • Item: Avoid Creating Dust Sign,Bilingual
  • Color: Black, White
  • Material: Adhesive Backed Vinyl
See full product details
Orders over $50 ship free.

Nmc #ESD24PB Specifications

  • Zoro #: G0281055
  • Mfr #: ESD24PB
Item: Avoid Creating Dust Sign,Bilingual Color: Black, White
Material: Adhesive Backed Vinyl Legend/Background Color: White
Height: 7" Language: Bilingual
Background Color: Black, Red, White Legend: Contains Asbestos Fibers - May Cause Cancer - Causes Damage to Lungs - Do Not Breathe Dust - Avoid Creating Dust
Subject Matter: Danger Header: Danger/Peligro
Width: 10" Header Background Color: Red
Mounting Style: Adhesive-Backed Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

LABEL, DANGER CONTAINS ASBESTOS FIBERS MAY CAUSE CANCER CAUSES DAMAGE TO LUNGS DO NOT BREATHE DUST AVOID CREATING DUST, 10 X 14, PS VINYL

Reviews of Nmc #ESD24PB