Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Contains Fibers May Cause Cancer Avoid Creating Dust Sign, Bili
  • Zoro #: G0281423
  • Mfr #: ESD24PD
$33.75
  • Item: Avoid Creating Dust Sign,Bilingual
  • Header: Danger/Peligro
  • Width: 20"
See full product details
Orders over $50 ship free.

Nmc #ESD24PD Specifications

  • Zoro #: G0281423
  • Mfr #: ESD24PD
Item: Avoid Creating Dust Sign,Bilingual Header: Danger/Peligro
Width: 20" Header Background Color: Red
Language: Bilingual Subject Matter: Danger
Legend: Contains Asbestos Fibers - May Cause Cancer - Causes Damage to Lungs - Do Not Breathe Dust - Avoid Creating Dust Material: Adhesive Backed Vinyl
Background Color: Black, Red, White Height: 14"
Legend/Background Color: White Color: Black, White
Mounting Style: Adhesive-Backed Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

LABEL, DANGER CONTAINS ASBESTOS FIBERS MAY CAUSE CANCER CAUSES DAMAGE TO LUNGS DO NOT BREATHE DUST AVOID CREATING DUST, 20 X 28, PS VINYL

Reviews of Nmc #ESD24PD