Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Contains Fibers May Cause Cancer Avoid Creating Dust Sign, Spnsh
  • Zoro #: G0281441
  • Mfr #: SPD24P
$5.39 /ea

Order in multiples of 2

  • Item: Avoid Creating Dust Sign,Spanish
  • Material: Adhesive Backed Vinyl
  • Language: Spanish
See full product details
Orders over $50 ship free.

Nmc #SPD24P Specifications

  • Zoro #: G0281441
  • Mfr #: SPD24P
Item: Avoid Creating Dust Sign,Spanish Material: Adhesive Backed Vinyl
Language: Spanish Legend/Background Color: Red
Background Color: Black, Red, White Height: 7"
Legend: Peligro Color: Black, White
Subject Matter: Hazard Communication Width: 10"
Mounting Style: Adhesive-Backed Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

LABEL, DANGER CONTAINS ASBESTOS FIBERS MAY CAUSE CANCER CAUSES DAMAGE TO LUNGS DO NOT BREATHE DUST AVOID CREATING DUST, 7 X 10, PS VINYL

Reviews of Nmc #SPD24P