Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Contains Fibers May Cause Cancer Avoid Creating Dust Sign, Spnsh
  • Zoro #: G0281432
  • Mfr #: SPD24PC
$23.27
  • Item: Avoid Creating Dust Sign,Spanish
  • Background Color: Black, Red, White
  • Material: Adhesive Backed Vinyl
See full product details
Orders over $50 ship free.

Nmc #SPD24PC Specifications

  • Zoro #: G0281432
  • Mfr #: SPD24PC
Item: Avoid Creating Dust Sign,Spanish Background Color: Black, Red, White
Material: Adhesive Backed Vinyl Subject Matter: Hazard Communication
Color: Black, White Legend/Background Color: Red
Width: 20" Legend: Peligro
Height: 14" Language: Spanish
Mounting Style: Adhesive-Backed Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

LABEL, DANGER CONTAINS ASBESTOS FIBERS MAY CAUSE CANCER CAUSES DAMAGE TO LUNGS DO NOT BREATHE DUST AVOID CREATING DUST, 14 X 20, PS VINYL

Reviews of Nmc #SPD24PC