Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Blank Flammable Dot Label
  • Zoro #: G0263284
  • Mfr #: DL2AL
$59.09
  • Item: Blank Flammable Dot Label
  • Legend: Flammable Gas
  • Subject Matter: Flammables, Combustibles, Explosives
See full product details
This item ships free.

Nmc #DL2AL Specifications

  • Zoro #: G0263284
  • Mfr #: DL2AL
Item: Blank Flammable Dot Label Legend: Flammable Gas
Subject Matter: Flammables, Combustibles, Explosives Legend/Background Color: Red
Height: 4" Width: 4"
Standards: DOT 49 CFR 172.402 Background Color: White on Red
Color: White Material: Pressure Sensitive Paper
Language: English Mounting Style: Adhesive-Backed
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

DOT SHIPPING LABELS, FLAMMABLE GAS 2, 4X4, PS PAPER, 500/RL

Reviews of Nmc #DL2AL