Skip to Main Content
Our hard-working customer service team will be off Monday, May 25, for the Memorial Day holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Blood Bourne Pathogens Trained Hard Hat Label, Pk25
  • Zoro #: G0263485
  • Mfr #: HH64
$19.93 ($0.80/unit)
  • Item: Blood Bourne Pathogens Train Hd Hat,PK25
  • Legend: Bloodborne Pathogens Trained
  • Material: Pressure Sensitive Vinyl
See full product details
Orders over $50 ship free.

Nmc #HH64 Specifications

  • Zoro #: G0263485
  • Mfr #: HH64
Item: Blood Bourne Pathogens Train Hd Hat,PK25 Legend: Bloodborne Pathogens Trained
Material: Pressure Sensitive Vinyl Color: White
Width: 2" Background Color: Red on White
Legend/Background Color: Red Subject Matter: Accident Prevention
Height: 2" Language: English
Mounting Style: Adhesive-Backed Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

HARD HAT EMBLEM, BLOOD BOURNE PATHOGENS TRAINED, 2 DIA, PS VINYL, 25/PK

Reviews of Nmc #HH64