Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Calibrated Date And Initials Label, Pk3
  • Zoro #: G0264221
  • Mfr #: INL2
$9.74 ($3.25/unit)
  • Item: Calbrated Date And ntals Label,PK3
  • Color: Black, White
  • Material: Pressure Sensitive Vinyl
See full product details
Orders over $50 ship free.

Nmc #INL2 Specifications

  • Zoro #: G0264221
  • Mfr #: INL2
Item: Calbrated Date And ntals Label,PK3 Color: Black, White
Material: Pressure Sensitive Vinyl Background Color: White, Black
Width: 2-1/4" Legend/Background Color: Black, White
Legend: Calibrated - By___, Date___, Due___ Height: 1"
Subject Matter: Rectangle Language: English
Mounting Style: Adhesive-Backed Shop By: New Low Price
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

INSPECTION LABEL, CALIBRATED, BLK/WHT, 1X2 1/4, PS VINYL (27 LABELS)

Reviews of Nmc #INL2