Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Certified Aerial Lift Operator Hard Hat Label, Pk25
  • Zoro #: G0279603
  • Mfr #: HH126R
$19.68 ($0.79/unit)
  • Item: Cert Aerial Lift Operator Hard Hat,PK25
  • Material: Reflective Vinyl Sheeting
  • Legend/Background Color: Black, Orange
See full product details
Orders over $50 ship free.

Nmc #HH126R Specifications

  • Zoro #: G0279603
  • Mfr #: HH126R
Item: Cert Aerial Lift Operator Hard Hat,PK25 Material: Reflective Vinyl Sheeting
Legend/Background Color: Black, Orange Subject Matter: Heavy Equipment Safety
Width: 2" Color: White, Black
Height: 2" Language: English
Legend: Certified Aerial Lift Operator Background Color: White and Orange on Black
Mounting Style: Adhesive Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

HARD HAT LABEL, CERTIFIED AERIAL LIFT OPERATOR, 2" DIA, REFLECTIVE PS VINYL, 25/PK

Reviews of Nmc #HH126R