Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Certified Crane Operator Hard Hat Emblem, Pk25
  • Zoro #: G0279579
  • Mfr #: HH105R
$16.75 ($0.67/unit)
  • Item: Cert Crane Operator Hard Hat Emblem,PK25
  • Background Color: Black, White, Yellow
  • Color: Black, White
See full product details
Orders over $50 ship free.

Nmc #HH105R Specifications

  • Zoro #: G0279579
  • Mfr #: HH105R
Item: Cert Crane Operator Hard Hat Emblem,PK25 Background Color: Black, White, Yellow
Color: Black, White Language: English
Subject Matter: Crane and Hoist Legend/Background Color: White
Legend: Certified Crane Operator Width: 2"
Material: Reflective Vinyl Sheeting Height: 2"
Mounting Style: Adhesive-Backed Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

HARD HAT LABEL, CERTIFIED CRANE OPERATOR, GRAPHIC, 2"DIA. REFLECTIVE PS VINYL, 25/PK

Reviews of Nmc #HH105R