Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Certified Crane Operator Hard Hat Emblem, Pk25
  • Zoro #: G0279649
  • Mfr #: HH34R
$16.75 ($0.67/unit)
  • Item: Cert Crane Operator Hard Hat Emblem,PK25
  • Legend/Background Color: White
  • Subject Matter: Crane and Hoist
See full product details
Orders over $50 ship free.

Nmc #HH34R Specifications

  • Zoro #: G0279649
  • Mfr #: HH34R
Item: Cert Crane Operator Hard Hat Emblem,PK25 Legend/Background Color: White
Subject Matter: Crane and Hoist Background Color: Black on White
Language: English Color: Black
Legend: Certified Crane Operator Material: Reflective Vinyl Sheeting
Width: 2" Height: 2"
Mounting Style: Adhesive Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

HARD HAT LABEL,CERTIFIED CRANE OPERATOR, 2"DIA. REFLECTIVE PS VINYL, 25/PK

Reviews of Nmc #HH34R