Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Certified Emergency Responder Hard Hat Label, Pk25
  • Zoro #: G0279560
  • Mfr #: HH134
$16.49 ($0.66/unit)
  • Item: Cert Emergency Responder Hard Hat L,PK25
  • Color: Black, White
  • Legend: Certified Emergency Reminder
See full product details
Orders over $50 ship free.

Nmc #HH134 Specifications

  • Zoro #: G0279560
  • Mfr #: HH134
Item: Cert Emergency Responder Hard Hat L,PK25 Color: Black, White
Legend: Certified Emergency Reminder Legend/Background Color: White, Red
Material: Pressure Sensitive Vinyl .002 Subject Matter: Medical/Hospital
Width: 2" Language: English
Background Color: Black and Red on White Height: 2"
Mounting Style: Adhesive Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

HARD HAT EMBLEM, CERTIFIED EMERGENCY RESPONDER, 2" X 2", PS VINYL

Reviews of Nmc #HH134