Skip to Main Content
Our hard-working customer service team will be off Monday, May 25, for the Memorial Day holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Certified Forklift Operator Hard Hat Label, Pk25
  • Zoro #: G0279673
  • Mfr #: HH67
$16.49 ($0.66/unit)
  • Item: Cert Forklift Operator Hard Hat Lab,PK25
  • Width: 2"
  • Height: 2"
See full product details
Orders over $50 ship free.

Nmc #HH67 Specifications

  • Zoro #: G0279673
  • Mfr #: HH67
Item: Cert Forklift Operator Hard Hat Lab,PK25 Width: 2"
Height: 2" Subject Matter: Forklift Safety
Language: English Legend/Background Color: Yellow
Color: Black Background Color: Black on Yellow
Material: Pressure Sensitive Vinyl Legend: Certified Forklift Operator
Mounting Style: Adhesive-Backed Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

HARD HAT EMBLEM, CERTIFIED FORKLIFT OPERATOR, 2 DIA, PS VINYL, 25/PK

Reviews of Nmc #HH67