Skip to Main Content
Our hard-working customer service team will be off Monday, May 25, for the Memorial Day holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Certified Scaffold Trained Hard Hat Label, Pk25
  • Zoro #: G0279700
  • Mfr #: HH68
$26.93 ($1.08/unit)
  • Item: Cert Scaffold Train Hard Hat Labe,PK25
  • Language: English
  • Subject Matter: Certification
See full product details
Orders over $50 ship free.

Nmc #HH68 Specifications

  • Zoro #: G0279700
  • Mfr #: HH68
Item: Cert Scaffold Train Hard Hat Labe,PK25 Language: English
Subject Matter: Certification Color: Orange
Height: 2" Background Color: Orange on Black
Width: 2" Material: Pressure Sensitive Vinyl
Legend/Background Color: Black Legend: Certified Scaffold Trained
Mounting Style: Adhesive-Backed Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

HARD HAT EMBLEM, CERTIFIED SCAFFOLD TRAINED, 2 DIA, PS VINYL, 25/PK

Reviews of Nmc #HH68