Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Chemical Id Label
  • Zoro #: G0279691
  • Mfr #: CI10P
$7.11 /ea

Order in multiples of 2

  • Item: Chemical Id Label
  • Legend: Chemical ID
  • Subject Matter: Hazard Communication
See full product details
Orders over $50 ship free.

Nmc #CI10P Specifications

  • Zoro #: G0279691
  • Mfr #: CI10P
Item: Chemical Id Label Legend: Chemical ID
Subject Matter: Hazard Communication Color: Black, White
Write on Surface: Yes Header Background Color: Red
Background Color: Black, Yellow, White, Red Header: Danger
Height: 14" Language: English
Width: 10" Legend/Background Color: White
Shape: Rectangle Material: Pressure Sensitive Vinyl
Mounting Style: Adhesive-Backed Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

LABELS, CHEMICAL ID, 14X10, PS VINYL

Reviews of Nmc #CI10P