Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Combustible 3 Dot Placard Sign
  • Zoro #: G0280251
  • Mfr #: DL9P
$3.03 /ea

Order in multiples of 3

  • Item: Combustible 3 Dot,Placard Sign
  • Legend: Combustible
  • Language: English
See full product details
Orders over $50 ship free.

Nmc #DL9P Specifications

  • Zoro #: G0280251
  • Mfr #: DL9P
Item: Combustible 3 Dot,Placard Sign Legend: Combustible
Language: English Height: 10-3/4"
Width: 10-3/4" Color: White
Standards: DOT 49 CFR 172.519, Hazardous Class 3 Material: Adhesive Backed Vinyl
Background Color: White on Red Subject Matter: Flammables, Combustibles, Explosives
Legend/Background Color: Red Mounting Style: Adhesive-Backed
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

PLACARD, COMBUSTIBLE 3, 10.75X10.75, PS VINYL

Reviews of Nmc #DL9P