Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Combustible 3 Dot Placard Sign
  • Zoro #: G0280391
  • Mfr #: DL9R
$4.67 /ea

Order in multiples of 2

  • Item: Combustible 3 Dot,Placard Sign
  • Background Color: White on Red
  • Width: 10-3/4"
See full product details
Orders over $50 ship free.

Nmc #DL9R Specifications

  • Zoro #: G0280391
  • Mfr #: DL9R
Item: Combustible 3 Dot,Placard Sign Background Color: White on Red
Width: 10-3/4" Height: 10-3/4"
Standards: DOT 49 CFR 172.519, Hazardous Class 3 Material: Rigid Plastic
Language: English Subject Matter: Flammables, Combustibles, Explosives
Legend/Background Color: Red Color: White
Legend: Combustible Mounting Style: With Corner Holes
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

PLACARD, COMBUSTIBLE 3, 10 3/4X10 3/4, RIGID PLASTIC

Reviews of Nmc #DL9R