Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Combustible 3 Dot Placard Sign
  • Zoro #: G0280434
  • Mfr #: DL9UV
$3.41 /ea

Order in multiples of 3

  • Item: Combustible 3 Dot,Placard Sign
  • Language: English
  • Color: White
See full product details
Orders over $50 ship free.

Nmc #DL9UV Specifications

  • Zoro #: G0280434
  • Mfr #: DL9UV
Item: Combustible 3 Dot,Placard Sign Language: English
Color: White Material: Unrippable Vinyl
Legend: Combustible Background Color: White on Red
Width: 10-3/4" Standards: DOT 49 CFR 172.519, Hazardous Class 3
Legend/Background Color: Red Subject Matter: Flammables, Combustibles, Explosives
Height: 10-3/4" Mounting Style: Adhesive-Backed
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

PLACARD, COMBUSTIBLE 3, 10.75X10.75, PVC, FLEXIBLE PVC, .015 UNRIPPABLE VINYL

Reviews of Nmc #DL9UV