Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Combustible 3 Dot Placard Sign, Pk10
  • Zoro #: G0280382
  • Mfr #: DL9P10
$25.86 ($2.59/unit)
  • Item: Combustible 3 Dot,Placard Sign,PK10
  • Material: Adhesive Backed Vinyl
  • Height: 10-3/4"
See full product details
Orders over $50 ship free.

Nmc #DL9P10 Specifications

  • Zoro #: G0280382
  • Mfr #: DL9P10
Item: Combustible 3 Dot,Placard Sign,PK10 Material: Adhesive Backed Vinyl
Height: 10-3/4" Subject Matter: Flammables, Combustibles, Explosives
Language: English Standards: DOT 49 CFR 172.519, Hazardous Class 3
Background Color: White on Red Legend/Background Color: Red
Width: 10-3/4" Legend: Combustible
Color: White Mounting Style: Adhesive-Backed
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

PLACARD, COMBUSTIBLE 3, 10.75X10.75, PRESSURE SENSITIVE VINYL .0045, PACK 10

Reviews of Nmc #DL9P10