Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Combustible 3 Dot Placard Sign, Pk10
  • Zoro #: G0280181
  • Mfr #: DL9PR10
$36.95 ($3.70/unit)
  • Item: Combustible 3 Dot,Placard Sign,PK10
  • Legend: Combustible
  • Width: 10-3/4"
See full product details
Orders over $50 ship free.

Nmc #DL9PR10 Specifications

  • Zoro #: G0280181
  • Mfr #: DL9PR10
Item: Combustible 3 Dot,Placard Sign,PK10 Legend: Combustible
Width: 10-3/4" Color: White
Subject Matter: Flammables, Combustibles, Explosives Language: English
Background Color: White on Red Standards: DOT 49 CFR 172.519, Hazardous Class 3
Material: Pressure Sensitive Removable Vinyl .0045 Legend/Background Color: Red
Height: 10-3/4" Mounting Style: Adhesive-Backed
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

PLACARD, COMBUSTIBLE 3, 10.75X10.75, REMOVABLE PS VINYL, PACK 10

Reviews of Nmc #DL9PR10