Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Combustible 3 Dot Placard Sign, Pk10
  • Zoro #: G0280285
  • Mfr #: DL9UV10
$31.61 ($3.16/unit)
  • Item: Combustible 3 Dot,Placard Sign,PK10
  • Legend/Background Color: Red
  • Legend: Combustible
See full product details
Orders over $50 ship free.

Nmc #DL9UV10 Specifications

  • Zoro #: G0280285
  • Mfr #: DL9UV10
Item: Combustible 3 Dot,Placard Sign,PK10 Legend/Background Color: Red
Legend: Combustible Background Color: White on Red
Material: Unrippable Vinyl Standards: DOT 49 CFR 172.519, Hazardous Class 3
Color: White Language: English
Height: 10-3/4" Width: 10-3/4"
Subject Matter: Flammables, Combustibles, Explosives Mounting Style: Adhesive-Backed
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

PLACARD, COMBUSTIBLE 3, 10.75X10.75, PVC, FLEXIBLE PVC, .015 UNRIPPABLE VINYL, PACK 10

Reviews of Nmc #DL9UV10