Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Combustible 3 Dot Placard Sign, Pk100
  • Zoro #: G0280321
  • Mfr #: DL9PR100
$166.23 ($1.66/unit)
  • Item: Combustible 3 Dot,Placard Sign,PK100
  • Color: White
  • Material: Pressure Sensitive Removable Vinyl .0045
See full product details
This item ships free.

Nmc #DL9PR100 Specifications

  • Zoro #: G0280321
  • Mfr #: DL9PR100
Item: Combustible 3 Dot,Placard Sign,PK100 Color: White
Material: Pressure Sensitive Removable Vinyl .0045 Subject Matter: Flammables, Combustibles, Explosives
Background Color: White on Red Legend: Combustible
Legend/Background Color: Red Language: English
Standards: DOT 49 CFR 172.519, Hazardous Class 3 Height: 10-3/4"
Width: 10-3/4" Mounting Style: Adhesive-Backed
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

PLACARD, COMBUSTIBLE 3, 10.75X10.75, REMOVABLE PS VINYL, PACK 100

Reviews of Nmc #DL9PR100