Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Combustible 3 Dot Placard Sign, Pk25
  • Zoro #: G0280400
  • Mfr #: DL9P25
$69.53 ($2.78/unit)
  • Subject Matter: Flammables, Combustibles, Explosives
  • Height: 10-3/4"
  • Legend: Combustible
See full product details
This item ships free.

Nmc #DL9P25 Specifications

  • Zoro #: G0280400
  • Mfr #: DL9P25
Subject Matter: Flammables, Combustibles, Explosives Height: 10-3/4"
Legend: Combustible Item: Combustible 3 Dot,Placard Sign,PK25
Mounting Style: Adhesive-Backed Color: White
Width: 10-3/4" Material: Adhesive Backed Vinyl
Legend/Background Color: Red Standards: DOT 49 CFR 172.519, Hazardous Class 3
Language: English Background Color: White on Red
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

PLACARD, COMBUSTIBLE 3, 10.75X10.75, PRESSURE SENSITIVE VINYL .0045, PACK 25

Reviews of Nmc #DL9P25